Motion
2080MMU 80MM INSERT ROLLER BRG

REXNORD INC
2080MMU 80MM INSERT ROLLER BRG

Roller Insert Bearing - Spherical Roller Bearing, 80 mm Bore Dia., 5.9063 in OD, 4.3900 in Overall Width, Set Screw, Non-Expansion Bearing (Fixed)
MI ITEM #05042622
MFR #2080MMU 80MM INSERT ROLLER BRG
List Price$10,087.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
2080MMU 80MM INSERT ROLLER BRG

Roller Insert Bearing - Spherical Roller Bearing, 80 mm Bore Dia., 5.9063 in OD, 4.3900 in Overall Width, Set Screw, Non-Expansion Bearing (Fixed)
MI ITEM #05042622
MFR #2080MMU 80MM INSERT ROLLER BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10,087.70/each for your price

Overview

Mfr description
2080MMU UNIVERSAL ND BRG ONLY KIT
  • 80mm Unmounted Spherical Roller Bearing
  • Single Setscrew Locking Collar

Specifications

  • Type Of Bearing
    Spherical Roller
  • Outside Diameter
  • Locking Device
    Set Screw
  • Overall Width
    4.3900 in
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Max Operating Temperature
    225 °F
  • Bore Type
    Round
  • Radial Dynamic Load Capacity
    84330 lbs
  • Radial Static Load Capacity
    90700 lbs
  • Finish Coating
    Powder Coated
  • Series
    2000
  • UPC_NO
    698210025113
  • Bore Length
    4.3900 in
  • Housing Material
    Cast Iron
  • Weight
    13.10 lbs
  • Bore Diameter
  • Product Type
    Roller Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text