Motion
2100MMU 100MM INSERT ROLLER BRG

REXNORD INC
2100MMU 100MM INSERT ROLLER BRG

Roller Insert Bearing - Spherical Roller Bearing, 100 mm Bore Dia., 7.0861 in OD, 5.2000 in Overall Width, Set Screw, Non-Expansion Bearing (Fixed)
MI ITEM #05042624
MFR #2100MMU 100MM INSERT ROLLER BRG
Price$9,262.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
2100MMU 100MM INSERT ROLLER BRG

Roller Insert Bearing - Spherical Roller Bearing, 100 mm Bore Dia., 7.0861 in OD, 5.2000 in Overall Width, Set Screw, Non-Expansion Bearing (Fixed)
MI ITEM #05042624
MFR #2100MMU 100MM INSERT ROLLER BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$9,262.74/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Bore Length
    5.2000 in
  • Outside Diameter  
    7.0861 in
  • Overall Width
    5.2000 in
  • Weight
    20.70 lbs

Details

  • Bore Type
    Round
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Max Operating Temperature
    225 °F
  • Product Type
    Roller Insert Bearings
  • Radial Dynamic Load Capacity
    130970 lbs
  • Radial Static Load Capacity
    137000 lbs
  • Series
    2000
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    698210025137

Overview

Mfr description
2100MMU UNIVERSAL ND BRG ONLY KIT
  • 100mm Unmounted Spherical Roller Bearing
  • Single Setscrew Locking Collar

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought