Motion
2108U78
Roller Insert Bearing - 1-1/2 in Bore Dia., 2.8350 in OD, 2.8800 in Overall Width, Set Screw
MI ITEM #05042625
MFR #2108U78
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Insert Bearing - 1-1/2 in Bore Dia., 2.8350 in OD, 2.8800 in Overall Width, Set Screw
MI ITEM #05042625
MFR #2108U78

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1-1/2 in
  • Bore Length
    2.8800 in
  • Outside Diameter  
    2.8350 in
  • Overall Width
    2.8800 in
  • Weight
    1.60 lbs

Details

  • Bore Type
    Straight
  • Locking Device
    Set Screw
  • Max Operating Temperature
    225 °F
  • Radial Dynamic Load Capacity
    19860 lbs
  • Radial Static Load Capacity
    20900 lbs
  • UPC_NO
    793699269529

Overview

Mfr description
2108U78 UNIVERSAL ND BRG ONLY KIT
  • 1 1/2" Unmounted Spherical Roller Bearing
  • Single Setscrew Locking Collar
  • Steel Retainers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought