Motion
2203U78 2 3/16  INSERT ROLLER BRG

REXNORD INC
2203U78 2 3/16 INSERT ROLLER BRG

Roller Insert Bearing - 2.1875 in Bore Dia., 3.9375 in OD, 3.3200 in Overall Width, Set Screw
Mi Item #05042627
MFR #2203U78 2 3/16 INSERT ROLLER BRG
Price$1,827.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
2203U78 2 3/16 INSERT ROLLER BRG

Roller Insert Bearing - 2.1875 in Bore Dia., 3.9375 in OD, 3.3200 in Overall Width, Set Screw
Mi Item #05042627
MFR #2203U78 2 3/16 INSERT ROLLER BRG

Mfr description
2203U78 UNIVERSAL ND BRG ONLY KIT
  • 2 3/16" Unmounted Spherical Roller Bearing
  • Single Setscrew Locking Collar
  • Steel Retainers
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,827.17/each

Specifications

Dimensions

  • Bore Diameter  
    2.1875 in
  • Bore Length
    3.3200 in
  • Outside Diameter  
    3.9375 in
  • Overall Width
    3.3200 in
  • Weight
    4.00 lbs

Details

  • Bore Type
    Round
  • Locking Device
    Set Screw
  • Max Operating Temperature
    225 °F
  • Product Type
    Roller Insert Bearings
  • Radial Dynamic Load Capacity
    36370 lbs
  • Radial Static Load Capacity
    44400 lbs
  • UPC_NO
    793699248463
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)