Motion
2212UPL 2 3/4  INSERT ROLLER BRG

REXNORD INC
2212UPL 2 3/4 INSERT ROLLER BRG

2.7500 in Bore Dia., 5.1177 in OD, Set Screw
Mi Item #05042633
MFR #2212UPL 2 3/4 INSERT ROLLER BRG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
2212UPL 2 3/4 INSERT ROLLER BRG

2.7500 in Bore Dia., 5.1177 in OD, Set Screw
Mi Item #05042633
MFR #2212UPL 2 3/4 INSERT ROLLER BRG

Mfr description
2212UPL UNIVERSAL ND BRG ONLY KIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    2.7500 in
  • Outside Diameter  
    5.1177 in

Details

  • Locking Device
    Set Screw
  • Product Type
    Roller Insert Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)