Motion
9215U78 2 15/16 INSERT ROLLER BRG

REXNORD INC
9215U78 2 15/16 INSERT ROLLER BRG

Roller Insert Bearing - 2.9375 in Bore Dia., 5.9063 in OD, 4.2500 in Overall Width, Adapter Mounted
Mi Item #05042644
MFR #9215U78 2 15/16 INSERT ROLLER BRG
Price$3,361.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
9215U78 2 15/16 INSERT ROLLER BRG

Roller Insert Bearing - 2.9375 in Bore Dia., 5.9063 in OD, 4.2500 in Overall Width, Adapter Mounted
Mi Item #05042644
MFR #9215U78 2 15/16 INSERT ROLLER BRG

Mfr description
9215U78 UNIVERSL ADP BRG ONLY KIT
  • 2 15/16" Unmounted Spherical Roller Bearing
  • Adapter Mounted
  • Steel Retainers
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,361.14/each

Specifications

Dimensions

  • Bore Diameter  
    2.9375 in
  • Bore Length
    4.25 in
  • Outside Diameter  
    5.9063 in
  • Overall Width
    4.2500 in
  • Weight
    12.90 lbs

Details

  • Bore Type
    Round
  • Locking Device
    Adapter Mounted
  • Max Operating Temperature
    225 °F
  • Product Type
    Roller Insert Bearings
  • Radial Dynamic Load Capacity
    84330 lbs
  • Radial Static Load Capacity
    90700 lbs
  • UPC_NO
    793699302219
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)