Motion
2090MMU78 90MM INSERT ROLLER BRG

REXNORD INC
2090MMU78 90MM INSERT ROLLER BRG

Roller Insert Bearing - 90 mm Bore Dia., 5.9063 in OD, Set Screw
MI ITEM #05042647
MFR #2090MMU78 90MM INSERT ROLLER BRG
List Price$10,087.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
2090MMU78 90MM INSERT ROLLER BRG

Roller Insert Bearing - 90 mm Bore Dia., 5.9063 in OD, Set Screw
MI ITEM #05042647
MFR #2090MMU78 90MM INSERT ROLLER BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10,087.70/each for your price

Overview

Mfr description
2090MMU78 UNIVERSAL ND BRG ONLY KIT

Specifications

  • Outside Diameter
  • Locking Device
    Set Screw
  • Bearing Type
    Spherical Roller Bearings
  • Bore Type
    Straight
  • UPC_NO
    698210141684
  • Weight
    11.4 lbs
  • Bore Diameter
  • Product Type
    Roller Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text