1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Previous Page
Home
Material Handling
Conveyor Chain and Sprockets
Parts and Accessories
REXNORD INC 114-4741-10
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
REXNORD INC
114-4741-10
Flat Top Conveyor Chain Accessory - Shaft with Keyway, 15-1/2 in Overall Length, 1-1/4 in Width
MI ITEM #
05042700
MFR #
114-4741-10
Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can
request an item
or
contact us
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
114-4741-10 SHAFT 1-1/4 SS KEY 15.5IN
Specifications
Accessory Type
Shaft with Keyway
Width
1-1/4 in
Length
15-1/2 in
Manufacturer Upc Number
793699933567
Weight
5.23 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data