Motion
SSB815-3.25IN

REXNORD INC
SSB815-3.25IN

Table Top Chain - Stainless Steel, Straight Running, 3.250 in Width, 1.5000 in Pitch
MI ITEM #05042770
MFR #SSB815-3.25IN
Your Price$126.84/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
SSB815-3.25IN

Table Top Chain - Stainless Steel, Straight Running, 3.250 in Width, 1.5000 in Pitch
MI ITEM #05042770
MFR #SSB815-3.25IN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$126.84/ft(List $152.21)

Overview

Mfr description
10.006.84.11 SSB815-K3.25
  • SSB815 3.25 Inch Wide TableTop® Chain With A Hinge Width Of 42.3mm Made From Non Magnetic Austenitic Stainless Steel And Assembled With Stainless Steel Pins

Specifications

  • Chain Type
    TableTop Chains
  • Component Style
    Straight Running
  • Chain Or Flight Width
  • Chain Pitch
  • Flight Material
    SSB
  • Base Chain Material
    SSB
  • Flight Color
    Non Magnetic Austenitic Stainless Steel
  • Flight Thickness
    0.12 in
  • Minimum Backflex Radius
    6-1/2 in
  • Pin Diameter
    1/4 in
  • Pin Material
    Stainless Steel
  • Standards Met
    FDA
  • Guide Clearance Straight
    1-3/4 in
  • Operating Temperature Range
    -100 to +800 °F
  • Weight
    0.22 lbs
  • Weight per Foot
    1.84 lb
  • Manufacturer Upc Number
    698210036454
  • UPC_NO
    698210036454
  • Chain Material
    Non Magnetic Austenitic Stainless Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text