Motion
NS1050-18T 1-1/2IN 1KW PA

REXNORD INC
NS1050-18T 1-1/2IN 1KW PA

NS1050-18T 1-1/2IN 1KW PA
MI ITEM #05042789
MFR #NS1050-18T 1-1/2IN 1KW PA
Your Price$216.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
NS1050-18T 1-1/2IN 1KW PA

NS1050-18T 1-1/2IN 1KW PA
MI ITEM #05042789
MFR #NS1050-18T 1-1/2IN 1KW PA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$216.01/each(List $248.41)

Overview

Mfr description
749.86.55 SSW1050-18T 1-1/2 KW

Specifications

  • Sprocket Type
    Split Sprocket
  • Bore Diameter
    1-1/2 in
  • Number Of Teeth
  • Hub Width
    40 mm
  • Material
    Polyamide
  • Belt Pitch
  • UPC_NO
    793699922462
  • Weight
    1.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text