Overview
Mfr description
WHP1505-3F2E10I WHP1505-3 MTW F2 T10P N.
Specifications
- Chain TypeMatTop Chain
- Component StyleStraight Running
- Chain Or Flight Width
- Chain Pitch
- Base Chain MaterialPolypropylene
- Minimum Backflex Radius1 in
- Pin MaterialPolypropylene
- Standards MetFDA
- Operating Temperature Range-40 to +150 (Wet) °F, -40 to +180 (Dry) °F
- Weight0.04 lbs
- Manufacturer Upc Number793699935790
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data