Motion
WHT1505-6F2E10

REXNORD INC
WHT1505-6F2E10

MCC® Flat Top Conveyor Chain Component - Polypropylene, Straight Running, 6.000 in Width, 14.9 mm Pitch
MI ITEM #05042904
MFR #WHT1505-6F2E10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
WHT1505-6F2E10

MCC® Flat Top Conveyor Chain Component - Polypropylene, Straight Running, 6.000 in Width, 14.9 mm Pitch
MI ITEM #05042904
MFR #WHT1505-6F2E10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
WHT1505-6F2E10 WHT1505-6 MTW F2 T10P

Specifications

  • Chain Type
    MatTop Chain
  • Component Style
    Straight Running
  • Chain Or Flight Width
  • Chain Pitch
  • Base Chain Material
    Polypropylene
  • Minimum Backflex Radius
    1 in
  • Pin Material
    Polypropylene
  • Standards Met
    FDA
  • Operating Temperature Range
    +40 to +212 (Wet) °F, +40 to +220 (Dry) °F
  • Weight
    0.06 lbs
  • Manufacturer Upc Number
    793699935318

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text