1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
REXNORD INC
L0820672011
10177485 / WPP820-3.25IN SS
Mi Item #
05043199
MFR #
L0820672011
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Conveyor Chain and Sprockets
Conveyor Chain
REXNORD INC L0820672011
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
REXNORD INC
L0820672011
10177485 / WPP820-3.25IN SS
Mi Item #
05043199
MFR #
L0820672011
Mfr description
L0820672011 WPP820K3.25
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Chain Or Flight
Width
3.250 in
Weight
0.03 lbs
Details
Chain Type
Table Top Chain
Manufacturer Upc Number
793699697469
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items