Overview
Mfr description
LPS811 SIGN LOCK-OUT
Specifications
- Tag Or LabelLabel
- LanguageEnglish
- Message (Front)Lock-Out Procedure (Blank for Writing Below Header)
- MaterialVinyl
- ColorBlack & Red on White
- Height11 in
- Width8-1/2 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data