Motion
OH 3138H

SKF
OH 3138H

Adapter Sleeve - 170 mm Bore Dia., 141 mm Overall Length, M 190x3 Thread Size, Steel Material
Mi Item #05043340
MFR #OH 3138H
Price$1,849.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
OH 3138H

Adapter Sleeve - 170 mm Bore Dia., 141 mm Overall Length, M 190x3 Thread Size, Steel Material
Mi Item #05043340
MFR #OH 3138H

Mfr description
OH3138H X 170MM ADAPTER ASSEMBLY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,849.44/each

Specifications

Dimensions

  • Bore Diameter
    170 mm
  • Overall Length  
    141 mm
  • Overall Width
    5.5512 in
  • Thread Size  
    M 190x3
  • Weight
    23.9 lbs

Details

  • Country of Origin
    US
  • Lock Nut Number
    KM38
  • Lock Washer Number
    MB38
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316570411058
  • Material
    Steel
  • Material / Coating
    Steel
  • Product Type
    Adapter Sleeves
  • Series
    OH
  • Taper
    1:12
  • UPC_NO
    7316570411058
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)