Specifications
Details
- Additional DetailsSureLok™ Quick-Release Pliers make quick work at removing SureLok™ couplings. SureLok™ couplings are simple to install, but their tight placement and strong seal can make removal difficult. SureLok™ Quick-Release Pliers allow for the removal of push-to-connect couplings from the tubing with just one hand in seconds.
- Country of OriginUS
- Description91022 SURELOK PLIERS (7468-0035)
- Harmonization Code8203.20.6030
Overview
Mfr description
91022 SURELOK PLIERS (7468-0035)
- Two sizes available: Small for tubing 1/8" - 3/8"; Large for tubing 3/8" - 3/4"
- Straight and 90° offset head options
- Easy one hand operation. handy carrying case
- Sold as single units, packs of two, and four-packs in a handy carrying case.