Overview
Mfr description
32-113343-7138 THOMSON MICRON
- Stainless Steel Output Shaft, Anodized Aluminum Housing
Specifications
- Reducer TypeTrue Planetary
- Technical Specifications
- Manufacturer Catalog
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data