Motion
TM96-42
6 CS Special MNPT Holedall Stem Use w/F96-Z
Mi Item #05043503
MFR #TM96-42
Price$353.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6 CS Special MNPT Holedall Stem Use w/F96-Z
Mi Item #05043503
MFR #TM96-42

Mfr description
TM96-42 6" MULCONROY STEM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$353.90/each

Specifications

Dimensions

  • Dash Size
    96
  • End 1 Size
    6.0000 in
  • Hose Dash Size
    96
  • Hose Diameter
    6.0000 in
  • Hose Inside Diameter
    6 in
  • Inside Diameter
    6.0000 in, 152.40 mm
  • SAE Size
    -96
  • Size
    6.0000 in
  • Thread Size
    6 NPT
  • Weight
    17.05 lbs

Details

  • Additional Details
    Special Holedall Stem, The coupling system requires no bolts and results in a clean coupling with no protrusions, The Holedall coupling provides long-lasting efficiency and safety
  • Application
    Oil and suction discharge hose, barge and dock loading and unloading hose, L.P. gas hose, anhydrous ammonia hose, acid chemical hose, air and water hose
  • Compatible Banding Types
    Ferrule
  • Configuration
    Straight
  • Connection 1 Short Name
    NPT
  • Connection Type
    NPT
  • End 1 Style
    NPT
  • End Gender
    Male
  • Finish/Coating
    Plated
  • Fitting Connection Family
    NPT
  • Fitting Type
    NPTF (Dryseal)
  • For Use With
    One and two wire braid reinforced hoses, Fiber reinforced (braided or spiraled) with or without helical wire, Oil and suction discharge hose, Barge and dock loading and unloading hose, L.P. gas hose, Anhydrous ammonia hose, Acid chemical hose, Air and water hose
  • Manufacturer Catalog Number
    TM96-42
  • Material
    Steel
  • Maximum Operating Pressure
    400 psi
  • Maximum Working Pressure
    400 psi, 27.6 bar
  • Plating
    Plated
  • Port Gender
    Male
  • Product Types
    Hose Stem
  • Seal Material
    Metal
  • Seal Type
    NPT Tapered
  • Style
    Standard
  • Swivel
    Rigid
  • Thread Angle
    60 °
  • Thread Standard
    NPT
  • Thread Type
    NPT
  • Type
    Male NPT
  • Working Pressure
    400 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)