Motion
12G-10FJX
710309315 -
MI ITEM #05043515
MFR #12G-10FJX
Price$33.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
710309315 -
MI ITEM #05043515
MFR #12G-10FJX

Mfr description
12G-10FJX N-BULK G25171-1210 7103-09315
  • One of the most common causes of hydraulic leaks is a cracked coupling nut or seat due to over-torquing by a strong-armed worker. Gates has engineered a solution Full-Torque Nut!" technology now available on Gates MegaCrimp and GlobalSpiral couplings
  • MegaCrimp couplings set a new standard for hydraulic couplings. The unique \
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$33.78/each

Specifications

Dimensions

  • End Size/Type
    #10 JIC 37° Flare
  • Hose Inside Diameter
    0.7500 in
  • Thread Size
    7/8-14 JIC37°

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • End Gender
    Female Swivel
  • End Type 1
    FJX
  • Fitting Shape
    Straight
  • Fitting Type
    JIC 37° Flare
  • Manufacturer Upc Number
    072053323115
  • ManufacturerName (description attribute)
    Gates
  • Material
    Steel
  • UPC_NO
    072053323115

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)