Specifications
Details
- Battery Life8 hrs
- Description KeywordAnalyzes Vibration, Temperature, Acceleration & Shaft Motion
- FFT Maximum Frequency60 Hz
- Lines Of Resolution0.1 rpm
- Manufacturer Product Page
- Manufacturer Upc Number095969527415
- Measurements MonitoredAcceleration, Shaft Motion, Temperature, Vibration
- Operating Temperature Range32 to 122 °F
- Power TypeBattery
- Temperature Measurement Range-4 to 140 °F
- TypeVibration Tester
- UPC_NO095969527415