Motion
1790-S
Warm Grip General Purpose Work Gloves - Small Size, Latex Coated, Knit Wrist Cuff, Acrylic Knitted Shell, Latex Coated Material
MI ITEM #05044126
MFR #1790-S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Warm Grip General Purpose Work Gloves - Small Size, Latex Coated, Knit Wrist Cuff, Acrylic Knitted Shell, Latex Coated Material
MI ITEM #05044126
MFR #1790-S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1790-S GLOVES LATEX SMALL GRAY CRINKLE

Specifications

  • Glove Size
    S or Size 7
  • Material
    Acrylic Knitted Shell, Latex Coated
  • Material Type
    Knit Gloves - Coated
  • Coating Coverage
    Palm & Fingers
  • Lining Material
    Acrylic
  • Protection Type
    General Protection
  • Cuff Type
    Knit Wrist
  • Finger Coverage
    Full
  • Reflective Or High Visibility
    Neither
  • Application
    Work/General Purpose
  • Color
    Black, Grey
  • Hand Type
    Pair
  • Grip Pattern
    Crinkle
  • Coating Material
    Latex
  • Product Line
    Warm Grip
  • Description Keyword
    Thermal Lined
  • UPC_NO
    03511717903

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text