Motion
1790-M
Warm Grip General Purpose Work Gloves - Medium Size, Latex Coated, Knit Wrist Cuff, Acrylic Knitted Shell, Latex Coated Material
MI ITEM #05044127
MFR #1790-M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Warm Grip General Purpose Work Gloves - Medium Size, Latex Coated, Knit Wrist Cuff, Acrylic Knitted Shell, Latex Coated Material
MI ITEM #05044127
MFR #1790-M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1790-M GLOVES LATEX MEDIUM GRAY CRINKLE

Specifications

  • Glove Size
    M or Size 8
  • Material
    Acrylic Knitted Shell, Latex Coated
  • Material Type
    Knit Gloves - Coated
  • Coating Coverage
    Palm & Fingers
  • Lining Material
    Acrylic
  • Protection Type
    General Protection
  • Cuff Type
    Knit Wrist
  • Finger Coverage
    Full
  • Reflective Or High Visibility
    Neither
  • Application
    Work/General Purpose
  • Color
    Black
  • Hand Type
    Pair
  • Grip Pattern
    Crinkle
  • Coating Material
    Latex
  • Product Line
    Warm Grip
  • Description Keyword
    Thermal Lined
  • UPC_NO
    03511717904

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text