Motion
71 31 200

KNIPEX
71 31 200

8" CoBolt® High Leverage Compact Bolt Cutters-Notched Blade
Mi Item #05044136
MFR #71 31 200
Price$107.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
71 31 200

8" CoBolt® High Leverage Compact Bolt Cutters-Notched Blade
Mi Item #05044136
MFR #71 31 200

Mfr description
7131200 8" COBOLT MINI BOLT CUTTERS
  • Exceptional cutting performance: 60% less effort compared to conventional high leverage diagonal cutters.
  • Induction hardened cutting edges (approx. 64 HRC) for cutting soft, hard and piano wire.
  • Cuts materials like bolts, nails, rivets, etc. up to 1/4" (6.0 mm) diameter.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$107.14/each

Specifications

Dimensions

  • Overall Depth
    3/4 in.
  • Overall Length
    8 in.
  • Single Part Height
    3/4 in. in
  • Single Part Length
    8 in.
  • Single Part Width
    8 in.
  • Tool Weight
    0.74 lbs.
  • Tool Width
    1 13/16 in.
  • Weight
    0.74
  • Width
    1 13/16 in.

Details

  • Blade Finish
    Black atramentized
  • Blade Material
    Black atramentized
  • Body Material
    Chrome vanadium heavy-duty steel, forged, oil-hardened
  • Color
    Red
  • Cutting Capacity Hard Wire
    5/32 in.
  • Cutting Capacity Piano Wire
    9/64 in.
  • Description
    CoBolt® High Leverage Compact Bolt Cutters-Notched Blade
  • Handle Color
    Red
  • Handle Material
    Plastic coating
  • Handle Style
    Non-Slip Plastic
  • Insulated
    No
  • Insulated Handle
    No
  • Manufacturer Upc Number
    843221003012
  • Material
    Chrome vanadium heavy-duty steel, forged, oil-hardened
  • Number Of Pieces
    1
  • UPC_NO
    843221003012
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)