Motion
87 41 250

KNIPEX
87 41 250

Raptor™ Water Pump Pliers - Smooth Jaw, Non-slip plastic Grip, 10 in. OAL, Chrome vanadium electric steel, forged, oil-hardened Material
MI ITEM #05044139
MFR #87 41 250
Price$66.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
87 41 250

Raptor™ Water Pump Pliers - Smooth Jaw, Non-slip plastic Grip, 10 in. OAL, Chrome vanadium electric steel, forged, oil-hardened Material
MI ITEM #05044139
MFR #87 41 250

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$66.82/each

Specifications

Dimensions

  • Handle Length
    8 in.
  • Height
    3/4 in.
  • Length
    9 1/2 in.
  • Overall Length
    10 in.
  • Weight
    0.75
  • Width
    1 7/8 in.

Details

  • Adjustment Type
    Tongue & Groove
  • Blade Finish
    Polished jaws
  • Color
    Red
  • Finish Coating
    Plastic
  • Handle Color
    Red
  • Handle Style
    Non-slip plastic
  • Harmonization Code
    8204.12.0000
  • Includes Cutter
    Cutter Not Included
  • Includes Wire Stripper
    Wire Stripper Not Included
  • Insulated Handle
    No
  • Jaw Surface Style
    Smooth
  • Manufacturer Product Page
  • Manufacturer Upc Number
    843221003210
  • Material
    Chrome vanadium electric steel, forged, oil-hardened
  • Max Jaw Opening Round Pipe
    1-1/4 in
  • Maximum Jaw Opening (Hex)
    3/8 in. to 1 1/4 in.
  • Number Of Positions
    15
  • Plier Type
    Grey Atramentized
  • UPC_NO
    843221003210

Overview

Mfr description
8741250 10" RAPTOR PLIERS
  • Combines the convenience of the push-button adjustment on the workpiece and the function of an all-purpose tightening tool.
  • For use with inch and metric nuts and screws with widths across flats from 3/8" to 1 1/4" - self-locking in the range from 11/16": no slipping off the workpiece.
  • Reliable and tight gripping of rounded, rusty or overly painted nuts and screws.
  • Ideal for work on vehicle brake systems.
  • Quick tightening of nuts and bolts using ratchet action.
  • Adjustment at the touch of a button directly on the workpiece, one-hand operation.
  • 15 fine adjustments of optimum adaptation to different size workpieces and a comfortable gripping position.
  • Box-joint design: high stability because of double guide.
  • Reliable catching of the hinge bolt: no unintentional shifting.
  • Favorable lever action: optimum transmission of force.
  • Pinch guard prevents operators' fingers being pinched.
  • Replaces a set of wrenches, ideal for tightening locknuts.
  • Chrome vanadium electric steel; forged, multi stage oil-hardened.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought