Motion
87 11 250

KNIPEX
87 11 250

Cobra® Water Pump Pliers - Serrated Jaw, Non-slip plastic Grip, 10 in. OAL, Chrome vanadium electric steel, forged, oil-hardened Material
MI ITEM #05044140
MFR #87 11 250
Price$56.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
87 11 250

Cobra® Water Pump Pliers - Serrated Jaw, Non-slip plastic Grip, 10 in. OAL, Chrome vanadium electric steel, forged, oil-hardened Material
MI ITEM #05044140
MFR #87 11 250

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$56.70/each

Specifications

Dimensions

  • Height
    2/3 in.
  • Length
    9 13/16 in.
  • Maximum Jaw Opening
    2 in
  • Overall Length
    10 in.
  • Weight
    0.74
  • Width
    1 15/16 in.

Details

  • Adjustment Type
    Tongue & Groove
  • Blade Finish
    Polished jaws
  • Color
    Red
  • Finish Coating
    Plastic
  • Handle Color
    Red
  • Handle Style
    Non-slip plastic
  • Harmonization Code
    8204.12.0000
  • Includes Cutter
    Cutter Not Included
  • Includes Wire Stripper
    Wire Stripper Not Included
  • Insulated Handle
    No
  • Jaw Capacity
    2 in.
  • Jaw Surface Style
    Serrated
  • Manufacturer Upc Number
    843221005443
  • Material
    Chrome vanadium electric steel, forged, oil-hardened
  • Max Jaw Opening Round Pipe
    2 in.
  • Maximum Jaw Capacity
    2 in.
  • Maximum Jaw Opening (Hex)
    1 13/16 in.
  • Number Of Positions
    25
  • Plier Type
    Grey Atramentized
  • UPC_NO
    843221005443

Overview

Mfr description
8711250 10" COBRA AUTOMATIC ADJUSTMENT
  • All the features of the KNIPEX Cobra® 87 01 250 with additional features.
  • Automatic adjustment at the touch of a button directly on the workpiece.
  • The securely positioned spring ensures that the pliers close automatically once the push-button is activated (one-hand operation).
  • Spare spring part number 87 19 250.
  • Chrome vanadium electric steel; forged, multi stage oil-hardened.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought