Motion
1000X
Welding/Heat Protection Gloves - Size X-Large, Cotton, Slip-On Cuff Type, Pair, White
MI ITEM #05044209
MFR #1000X
Your Price$10.80/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Welding/Heat Protection Gloves - Size X-Large, Cotton, Slip-On Cuff Type, Pair, White
MI ITEM #05044209
MFR #1000X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$10.80/pr(List $12.42)

Overview

Mfr description
1000X GLOVES WELDERS XL GRAY SHOULDER

Specifications

  • Glove Size
    X-Large
  • Type
    Welding Glove
  • Material
    Cotton
  • Lining Material
    Cotton
  • Welding Applications
    Stick
  • Cuff Type
    Slip-On
  • Leather Material Type
    Cowhide
  • Hand Type
    Pair
  • Color
    White
  • Split Or Grain Leather
    Shoulder Split
  • Length
  • UPC_NO
    608134100063

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text