Motion
1010
Welding/Heat Protection Gloves - Size Large, Cotton, Slip-On Cuff Type, Pair, Brown
MI ITEM #05044210
MFR #1010
Your Price$17.41/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Welding/Heat Protection Gloves - Size Large, Cotton, Slip-On Cuff Type, Pair, Brown
MI ITEM #05044210
MFR #1010

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$17.41/pr(List $26.11)

Overview

Mfr description
1010B GLOVES WELDERS LARGE BROWN LEATHER

Specifications

  • Glove Size
    Large
  • Type
    Welding Glove
  • Material
    Cotton
  • Lining Material
    Cotton
  • Welding Applications
    Stick
  • Cuff Type
    Slip-On
  • Leather Material Type
    Cowhide
  • Hand Type
    Pair
  • Color
    Brown
  • Split Or Grain Leather
    Shoulder Split
  • Stitching Material
    Kevlar
  • Length
  • UPC_NO
    608134101015

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text