Motion
1419L
Leather Drivers Glove with Keystone Thumb - L or Size 9, Top Grain Pigskin Leather, Top Grain Pigskin, Thermal, Color White
Mi Item #05044211
MFR #1419L
Price$18.24/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Drivers Glove with Keystone Thumb - L or Size 9, Top Grain Pigskin Leather, Top Grain Pigskin, Thermal, Color White
Mi Item #05044211
MFR #1419L

Mfr description
1419L GLOVES DRIVER LARGE PIGSKIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.24/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9

Details

  • Coating Coverage
    Uncoated
  • Color
    White
  • Description Keyword
    Thinsulate® Lined
  • Finger Coverage
    Full
  • Hand Type
    Pair
  • Leather Grade
    Top Grain Pigskin
  • Leather Material Type
    Top Grain Pigskin Leather
  • Liner Material
    100 g Thinsulate
  • Lining Material
    Thermal
  • Material
    Pigskin Leather
  • Material Type
    Leather Drivers Gloves - Keystone Thumb
  • Protection Type
    Cold Protection
  • Thumb Style
    Keystone

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)