Motion
1419XL
Leather Drivers Glove with Keystone Thumb - XL or Size 10, Top Grain Pigskin Leather, Top Grain Pigskin, Thermal, Color White
MI ITEM #05044213
MFR #1419XL
Your Price$26.23/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Drivers Glove with Keystone Thumb - XL or Size 10, Top Grain Pigskin Leather, Top Grain Pigskin, Thermal, Color White
MI ITEM #05044213
MFR #1419XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$26.23/pr(List $27.83)

Overview

Mfr description
1419XL GLOVES DRIVER PIGSKIN XL

Specifications

  • Glove Size
    XL or Size 10
  • Material Type
    Leather Drivers Gloves - Keystone Thumb
  • Leather Material Type
    Top Grain Pigskin Leather
  • Leather Grade
    Top Grain Pigskin
  • Lining Material
    Thermal
  • Color
    White
  • Coating Coverage
    Uncoated
  • Hand Type
    Pair
  • Protection Type
    Cold Protection
  • Finger Coverage
    Full
  • Thumb Style
    Keystone
  • Description Keyword
    Thinsulate® Lined
  • Liner Material
    100 g Thinsulate
  • Material
    Pigskin Leather

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text