Motion
1505L
Leather Palm Glove with Canvas Back - L or Size 9, Split Cowhide Leather, Unlined, Blue, Grey
MI ITEM #05044214
MFR #1505L
List Price$9.47/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Palm Glove with Canvas Back - L or Size 9, Split Cowhide Leather, Unlined, Blue, Grey
MI ITEM #05044214
MFR #1505L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9.47/pr for your price

Overview

Mfr description
1505L GLOVES LEATHER LARGE TRUEFIT 6

Specifications

  • Glove Size
    L or Size 9
  • Material Type
    Leather Palm Gloves - Canvas Back
  • Leather Material Type
    Split Cowhide Leather
  • Leather Grade
    No Grade Listed
  • Lining Material
    Unlined
  • Color
    Blue, Grey
  • Back Material
    Canvas
  • Coating Coverage
    Uncoated
  • Hand Type
    Pair
  • Protection Type
    General Protection
  • Finger Coverage
    Full
  • Description Keyword
    Unlined
  • Material
    Cowhide Leather, Shoulder Split Cotton

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text