Motion
1524
Leather Palm Glove with Fabric Back - L or Size 9, Cowhide Grain Leather, Economy Grade, Cotton, Color Blue, Grey
MI ITEM #05044217
MFR #1524
List Price$14.97/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Palm Glove with Fabric Back - L or Size 9, Cowhide Grain Leather, Economy Grade, Cotton, Color Blue, Grey
MI ITEM #05044217
MFR #1524

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$14.97/pr for your price

Overview

Mfr description
1524 GLOVES LEATHER LARGE RUBBERIZED

Specifications

  • Glove Size
    L or Size 9
  • Material Type
    Leather Palm Gloves - Fabric Back
  • Leather Material Type
    Cowhide Grain Leather
  • Leather Grade
    Economy Grade
  • Lining Material
    Cotton
  • Color
    Blue, Grey
  • Coating Coverage
    Uncoated
  • Hand Type
    Pair
  • Protection Type
    General Protection
  • Finger Coverage
    Full
  • Thumb Style
    Wing
  • Description Keyword
    Unlined
  • Material
    Cowhide Leather, Shoulder Split Cotton

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text