Motion
6218
Sleeve - Cotton Material, 18 in Long, Green Color
MI ITEM #05044221
MFR #6218
List Price$12.60/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sleeve - Cotton Material, 18 in Long, Green Color
MI ITEM #05044221
MFR #6218

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$12.60/pr for your price

Overview

Mfr description
6218 SLEEVES WELDING/GRINDING 18" GREEN

Specifications

  • Garment Type
    Welding
  • Length
    18 in
  • Includes Thumb Hole
    Does Not Have Thumb Hole
  • Material
    Cotton
  • Color
    Green
  • Approval Listing Regulations
    OSHA 1910.1200
  • Closure Type
    Elastic Opening at Both Ends
  • Additional Details
    Washable
  • Product Type
    Protective Sleeves

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text