Specifications
Dimensions
- Glove SizeM or Size 8
Details
- Coating CoverageUncoated
- ColorWhite
- Description KeywordFleece Lined
- Finger CoverageFull
- Hand TypePair
- Leather GradeTop Grain Pigskin
- Leather Material TypePigskin Grain Leather
- Liner MaterialFleece Lined
- Lining MaterialFleece
- MaterialPigskin Leather
- Material TypeLeather Drivers Gloves - Keystone Thumb
- Protection TypeCold Protection
- Thumb StyleKeystone
Overview
Mfr description
1412MB GLOVES DRIVER MEDIUM IMPACT