Motion
1412S
Leather Drivers Impact Glove with Keystone Thumb - S or Size 7, Pigskin Grain Leather, Top Grain Pigskin, Fleece, Color White
MI ITEM #05044229
MFR #1412S
Your Price$22.02/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Drivers Impact Glove with Keystone Thumb - S or Size 7, Pigskin Grain Leather, Top Grain Pigskin, Fleece, Color White
MI ITEM #05044229
MFR #1412S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$22.02/pr(List $25.33)

Overview

Mfr description
1412S GLOVES DRIVER SMALL IMPACT FLEECE

Specifications

  • Glove Size
    S or Size 7
  • Material Type
    Leather Drivers Gloves - Keystone Thumb
  • Leather Material Type
    Pigskin Grain Leather
  • Leather Grade
    Top Grain Pigskin
  • Lining Material
    Fleece
  • Color
    White
  • Coating Coverage
    Uncoated
  • Hand Type
    Pair
  • Protection Type
    Cold Protection
  • Finger Coverage
    Full
  • Thumb Style
    Keystone
  • Description Keyword
    Fleece Lined
  • Liner Material
    Fleece Lined
  • Material
    Pigskin Leather

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text