Motion
1480
Truefit Leather Double Palm Glove with Spandex Back - L or Size 9, Deerskin Grain Leather, No Grade Listed, Unlined, Color Yellow/Purple
MI ITEM #05044231
MFR #1480
Price$45.10/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Truefit Leather Double Palm Glove with Spandex Back - L or Size 9, Deerskin Grain Leather, No Grade Listed, Unlined, Color Yellow/Purple
MI ITEM #05044231
MFR #1480

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$45.10/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9

Details

  • Additional Details
    Wing Thumb, Unlined, Double Palm
  • Applications
    Handling, Construction, Fabrication
  • Back Material
    Deerskin Leather, Spandex
  • Closure Type
    Hook & Loop
  • Coating Coverage
    Uncoated
  • Color
    Yellow/Purple
  • Comfort Features
    Wing Thumb, Unlined, Breathable Back
  • Construction Description
    Unlined, Wing Thumb
  • Cuff Type
    Hook, Loop
  • Description
    Tillman Deerskin / Spandex Unlined Double Palm & Reinforced Thumb TrueFit Glove and elastic cuff with hook / loop closure
  • Description Keyword
    Unlined
  • Finger Coverage
    Full
  • Flame Resistant
    No
  • Grip Pattern
    Smooth
  • Hand Type
    Pair
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Deerskin Grain Leather
  • Lining Material
    Unlined
  • Material
    Deerskin Leather
  • Material Type
    Leather Palm Gloves - Double Palm with Spandex Back
  • Palm Features
    Double Palm
  • Protection Type
    General Protection
  • Series
    1480
  • Thumb Style
    Wing

Overview

Mfr description
1480L GLOVES LEATHER LARGE BLUE DEERSKIN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought