Motion
1480M
Truefit Leather Double Palm Glove with Spandex Back - M or Size 8, Deerskin Grain Leather, Top Grain Deerskin, Unlined, Color Yellow, Purple
MI ITEM #05044232
MFR #1480M
Price$45.10/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Truefit Leather Double Palm Glove with Spandex Back - M or Size 8, Deerskin Grain Leather, Top Grain Deerskin, Unlined, Color Yellow, Purple
MI ITEM #05044232
MFR #1480M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$45.10/pr

Specifications

Dimensions

  • Glove Size
    M or Size 8

Details

  • Back Material
    Deerskin Leather, Spandex
  • Closure Type
    Hook & Loop
  • Coating Coverage
    Uncoated
  • Color
    Purple, Yellow
  • Description Keyword
    Unlined
  • Finger Coverage
    Full
  • Grip Pattern
    Smooth
  • Hand Type
    Pair
  • Leather Grade
    Top Grain Deerskin
  • Leather Material Type
    Deerskin Grain Leather
  • Lining Material
    Unlined
  • Material
    Deerskin Leather
  • Material Type
    Leather Palm Gloves - Double Palm with Spandex Back
  • Palm Features
    Double Palm
  • Protection Type
    General Protection
  • Series
    TrueFit
  • Thumb Style
    Wing

Overview

Mfr description
1480M GLOVES LEATHER MEDIUM BLUE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought