Motion
24C
Welding/Heat Protection Gloves - Size X-Small, Leather, Slip-On Cuff Type, Pair, White
MI ITEM #05044233
MFR #24C
Price$28.98/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Welding/Heat Protection Gloves - Size X-Small, Leather, Slip-On Cuff Type, Pair, White
MI ITEM #05044233
MFR #24C

Mfr description
24CXS GLOVES WELDERS XS KIDSKIN TIG 12
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.98/pr

Specifications

Dimensions

  • Glove Size
    X-Small

Details

  • Color
    White
  • Cuff Type
    Slip-On
  • Hand Type
    Pair
  • Leather Material Type
    Goatskin
  • Lining Material
    Unlined
  • Material
    Leather
  • Split Or Grain Leather
    Grain
  • Stitching Material
    Kevlar
  • Thumb Style
    Straight
  • Type
    Welding Glove
  • Welding Applications
    TIG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)