Motion
42
Welding Gloves, MIG, M, Reinforced, PR
Mi Item #05044234
MFR #42
Price$22.75/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Welding Gloves, MIG, M, Reinforced, PR
Mi Item #05044234
MFR #42

Mfr description
42L GLOVES LEATHER LARGE 4" CUFF PIGSKIN
  • Premium heavyweight top grain pigskin
  • Great in wet and oily conditions
  • Unlined palm for dexterity, cotton/foam lined back for added heat protection
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$22.75/pr

Specifications

Dimensions

  • Glove Size
    L
  • Length  
    12 in
  • Size
    L in-oz

Details

  • Application
    MIG
  • Back Material
    Grain Pigskin
  • Color
    Tan
  • Cuff Material
    Split Cowhide Leather
  • Cuff Type
    4 in Gauntlet
  • Hand Type
    Pair
  • Leather Material Type
    Pigskin
  • Lining Material
    Cotton
  • Material
    Leather
  • Split Or Grain Leather
    Grain
  • Stitching Material
    Kevlar(R)
  • Thumb Style
    Reinforced
  • Type
    Welding Glove
  • UPC_NO
    608134004200
  • Welding Applications
    MIG
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)