Motion
42
Welding/Heat Protection Gloves - Size Medium, Leather, Safety Cuff Type, Pair, Beige
Mi Item #05044235
MFR #42
Price$28.67/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Welding/Heat Protection Gloves - Size Medium, Leather, Safety Cuff Type, Pair, Beige
Mi Item #05044235
MFR #42

Mfr description
42M GLOVES WELDERS MEDIUM 4" CUFF
  • Premium heavyweight top grain pigskin
  • Great in wet and oily conditions
  • Unlined palm for dexterity, cotton/foam lined back for added heat protection
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.67/pr

Specifications

Dimensions

  • Glove Size
    Medium

Details

  • Color
    Beige
  • Cuff Type
    Safety
  • Hand Type
    Pair
  • Leather Material Type
    Pigskin
  • Lining Material
    Cotton/Foam
  • Material
    Leather
  • Split Or Grain Leather
    Grain
  • Stitching Material
    Kevlar
  • Thumb Style
    Straight
  • Type
    Welding Glove
  • UPC_NO
    608134004217
  • Welding Applications
    MIG
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)