Motion
R30B-0100
Cable Sleeve or Wrapping -
MI ITEM #05044315
MFR #R30B-0100
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cable Sleeve or Wrapping -
MI ITEM #05044315
MFR #R30B-0100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
R30B-0100 WIRE 30 AWG BLUE 100 FT

Specifications

  • Inside Diameter
    0.02 in
  • Material
    Silver Plated Copper
  • Color
    Blue
  • Length
    100 ft

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought