Motion
4500M
Torpedo Spirit Level , Level Method: Vial, Length: 9", Vials: 3, Frame Material: Aluminum, Magnetic
MI ITEM #05044327
MFR #4500M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Torpedo Spirit Level , Level Method: Vial, Length: 9", Vials: 3, Frame Material: Aluminum, Magnetic
MI ITEM #05044327
MFR #4500M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4500M LEVEL 9" TORPEDO MAGNETIC ALUMINUM

Specifications

  • Leveling Method
    Vial
  • Level Type
    Torpedo
  • Length
    9 in
  • Number Of Vials
    3
  • Frame Material
    Aluminum
  • Milled Surface
    Unmilled
  • Magnetic
    Magnetic
  • Waterproof Or Water Resistant
    Not Water Resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text