Motion
4101MP
Printer Ink Roll, Color: White, Overall Height: 18", Overall Diameter: 2-1/2"
MI ITEM #05044331
MFR #4101MP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Printer Ink Roll, Color: White, Overall Height: 18", Overall Diameter: 2-1/2"
MI ITEM #05044331
MFR #4101MP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4101MP STENCIL WIPERS 18" CORE STANDARD

Specifications

  • Color
    White
  • Overall Height
    18 in
  • Overall Diameter
    2-1/2 in
  • For Use With Printer
    SMTech or Speedline UP1500, Accuflex & Momentum
  • Package Quantity
    15 Per Pack

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text