1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
JNJ Industries
4202DK
Printer Ink Roll, Color: White, Overall Height: 20.87", Overall Diameter: 2-1/4"
MI ITEM #
05044333
MFR #
4202DK
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
JNJ Industries 4202DK
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
JNJ Industries
4202DK
Printer Ink Roll, Color: White, Overall Height: 20.87", Overall Diameter: 2-1/4"
MI ITEM #
05044333
MFR #
4202DK
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
4202DK UNDERSTENCIL ROLL DEK 265GS 20.87
Specifications
Color
White
Overall Height
20.87 in
Overall Diameter
2-1/4 in
For Use With Printer
DEK
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data