Motion
SW100SMT
Industrial or Cleaning Wipe - Presaturated, Polyester, Number of Wipes: 100
MI ITEM #05044342
MFR #SW100SMT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial or Cleaning Wipe - Presaturated, Polyester, Number of Wipes: 100
MI ITEM #05044342
MFR #SW100SMT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request
Quote Required

Overview

Mfr description
SW100SMT STENCIL WIPERS SMARTWIPES SUPER

Specifications

  • Cleaning Wipe Type
    All Purpose
  • Treated Or Dry
    Presaturated
  • Wipe Material
    Polyester
  • Surfaces Cleaned
    Stainless Steel
  • Number of Wipes
    100
  • Color
    White
  • Wipe Width
    9.000 in
  • Wipe Length
    6 in
  • Package Quantity Per Case
    12 canisters

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text