Motion
Model 109
Tool Cabinet - 60.0000 in Wide, 24.0000 in Deep, 1524 mm High, Brown, Number of Shelves: 6
MI ITEM #05044359
MFR #Model 109
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tool Cabinet - 60.0000 in Wide, 24.0000 in Deep, 1524 mm High, Brown, Number of Shelves: 6
MI ITEM #05044359
MFR #Model 109

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
109 CABINET 2 DOOR 60"X24"X60" JOBMASTER

Specifications

  • Width
    60.0000 in
  • Depth
    24.0000 in
  • Color
    Brown
  • Height
    1524 mm
  • Number Of Shelves
    6
  • Material
    Steel
  • Weight
    394 lbs
  • Manufacturer Upc Number
    783965074131
  • Lock Type
    KNAACK Padlock
  • UPC_NO
    78396500014
  • Length
    60 in
  • Shipping Dimensions Height
    60.0000 in
  • Includes
    Three (3) full-length shelves to organize longer items
  • Finish Coating
    Powder-Coat

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text