Motion
Model 129
Tool Cabinet - 72.0000 in Wide, 24.0000 in Deep, 51.0000 in High, Brown, Number of Shelves: 6
MI ITEM #05044361
MFR #Model 129
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tool Cabinet - 72.0000 in Wide, 24.0000 in Deep, 51.0000 in High, Brown, Number of Shelves: 6
MI ITEM #05044361
MFR #Model 129

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Depth
    24.0000 in
  • Height
    51.0000 in
  • Length
    72 in
  • Shipping Dimensions Height
    51.0000 in
  • Weight
    452 lbs
  • Width
    72.0000 in

Details

  • Color
    Brown
  • Finish Coating
    Powder-Coat
  • Includes
    18 separate interior bins for organization of bulk materials in the tool cabinet
  • Lock Type
    KNAACK Padlock
  • Manufacturer Upc Number
    783965074162
  • Material
    Steel
  • Number Of Shelves
    6
  • UPC_NO
    78396500025

Overview

Mfr description
129 CABINET 2 DOOR 72"X24X51" 48 CU 452

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought