Specifications
Dimensions
- Depth635 mm
- Height37.5000 in
- Length40-3/4 in
- Shipping Dimensions Height37.5000 in
- Weight240 lbs
- Width40.7500 in
- Work Platform Height33-1/2 in
Details
- ColorBrown
- Finish CoatingPowder Coat
- Includes2 rigid), 4in caster set (2 swivel
- Load Capacity80 lbs
- Lock TypeKNAACK Padlock
- Manufacturer Upc Number783965074001
- MaterialSteel
- Number Of Drawers4
- Number Of Shelves1
- UPC_NO78396500117
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)