Motion
Model 49
Rolling Cabinet - 46.2500 in Wide, 635 mm Deep, 37.5000 in High, Brown, Number of Shelves: 1
MI ITEM #05044371
MFR #Model 49
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rolling Cabinet - 46.2500 in Wide, 635 mm Deep, 37.5000 in High, Brown, Number of Shelves: 1
MI ITEM #05044371
MFR #Model 49

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
49 BENCH WORK ROLLING 46X25X37 352LBS

Specifications

  • Width
    46.2500 in
  • Depth
    635 mm
  • Color
    Brown
  • Height
    37.5000 in
  • Number Of Shelves
    1
  • Material
    Steel
  • Work Platform Height
    30-1/2 in
  • Weight
    352 lbs
  • Manufacturer Upc Number
    783965074018
  • Lock Type
    KNAACK Padlock
  • UPC_NO
    78396500137
  • Length
    46-1/4 in
  • Shipping Dimensions Height
    37.5000 in
  • Includes
    (1) Model 476-3 drawer, 6 in deep, (4) Model 472-3 drawers, 2.5 in deep, 2 rigid), 6in caster set (2 swivel, (3) Model 471-3 drawers, 1 in deep
  • Finish Coating
    Powder Coat

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text