Specifications
Dimensions
- Depth762 mm
- Height78.0000 in
- Length60 in
- Shipping Dimensions Height49.0000 in
- Weight337 lbs
- Width1524 mm
- Work Platform Height49 in
Details
- ColorTan
- Finish CoatingPowder Coat
- Lock TypeKNAACK Padlock
- Manufacturer Upc Number783965074087
- MaterialSteel
- UPC_NO78396500292
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)