Motion
Model 90
Tool Chest - 72.0000 in Wide, 762 mm Deep, 78.0000 in High, Tan
MI ITEM #05044375
MFR #Model 90
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tool Chest - 72.0000 in Wide, 762 mm Deep, 78.0000 in High, Tan
MI ITEM #05044375
MFR #Model 90

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Depth
    762 mm
  • Height
    78.0000 in
  • Length
    72 in
  • Shipping Dimensions Height
    49.0000 in
  • Weight
    380 lbs
  • Width
    72.0000 in
  • Work Platform Height
    49 in

Details

  • Color
    Tan
  • Finish Coating
    Powder Coat
  • Lock Type
    KNAACK Padlock
  • Manufacturer Upc Number
    783965074094
  • Material
    Steel
  • UPC_NO
    78396500443

Overview

Mfr description
90 CHEST 72X30X49" STORAGEMASTER 380LBS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought